Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Designed to Give Adequate Light When Installed Behind A Louvre Plate or Indicator Jewel. Mounts In Standard Wall Box. Plate Mounting Is 2 3/8 and 3 13/16. Ul Listed For 120 Vac Circuits. Plate Not Included. Standard Lampholder 4 Watt.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3,953.16
Per 100
Four-Way, Back and Side Wire, Decorator Switch, 20 Amps, 120/277 Volts, White.
$48.82
Each
Locking Watertight Connector, 30AMP 3 250VOLT, Nema Configuration L15-30, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
$100.94
Conn 4-Watt 50A 250VDC/ 50A 600vac
$20,458.93
Receptacle Single 50A 250VDC/50A 600vac
$178.74
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15AMP 125VOLT, Brown
$8.97
Combination Switch, 1 Pole, 20 A, 120/277 V Ac, #14 to #12 Awg Wire Size, White, 1.32 (L) X 0.94 (W) X 4.06 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Nacogdoches Availability: In Stock
$3,933.33
Locking Device Turnlock Plug, 15 A, 250 V Ac, 3 Poles, 3 Wires, Black/White, Thermoplastic, 1.531 In Diameter, 1.105 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.15 LB
$2,279.97
Connector 50A 250VDC 50A 600vac
$202.16
9
Popularity
Default